Kondisi Barang:
Authorized Partner
Spesifikasi
| Tube Inner Diameter (Φmm) | 25 |
|---|---|
| Type of Acting | (S) Single-acting / extrusion |
| Type of Lead Wire Extraction | (G) Grommet |
| Stroke (mm) | 20 |
| Port Thread Type | (-) Rc |
| Solenoid Valve Voltage (V) | (2) AC200(50/60Hz) |
| Type of Pipe Connection | (-) Screw-in piping type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Cylinder with a valve attached to a round cylinder.- Some models have a built -in speed controller.
- Cylinder with a valve that makes speed adjustment easier.
Ulasan Produk
Tidak ada ulasan




















































































































































