Kondisi Barang:
Authorized Partner
Spesifikasi
| Type of Acting | Double acting |
|---|---|
| Cylinder Inner Diameter (Φmm) | 20 |
| Type of Lead Wire Extraction | (G) Grommet |
| Built-in Magnet Availability | (D) Built-in magnet |
| Stroke (mm) | 20 |
| Port Thread Type | (-) Rc |
| Energization Push/Pull | (-) Energized extrusion type |
| Lamp/Surge Voltage Protection Circuit | (S) With surge voltage protection circuit |
| Solenoid Valve | (1) 2-position single |
| Solenoid Valve Voltage (V) | (5) DC24 |
| Type of Pipe Connection | (-) Screw-in piping type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Cylinder with a valve attached to a round cylinder.- Some models have a built -in speed controller.
- Cylinder with a valve that makes speed adjustment easier.
- With auto switch
Ulasan Produk
Tidak ada ulasan




















































































































































