SMC Air Cylinder Round Type Non-rotating Rod Type Single Acting CDM2K-Z Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Type Of Thread | (-) Rc |
|---|---|
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | (S) Single-acting extrusion |
| Built-in Magnet Availability | (D) Built-in magnet |
| Stroke (mm) | 150 |
| Rod end Screw | (-) Rod tip male screw |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Single / one rod- A new rod -stop type unit has been added to the CM2K series
- Standardization of rod tip shape screw
- Abundant mounting support brackets
- We do not use environmental impact
- Specifications, performance, mounting equivalent to conventional products
Ulasan Produk
Tidak ada ulasan




















































































































































