Kondisi Barang:
Authorized Partner
Spesifikasi
| Suitable fluid | Air |
|---|---|
| Tube Inner Diameter (Φmm) | 25 |
| Type of Acting | Double acting single rod |
| Lead Wire (m) | 0.5 |
| Built-in Magnet Availability | Included |
| Auto Switch Part No. | B54 |
| Cushioning | Rubber cushion |
| Lubrication | Not required (no refueling) |
| Mounting Bracket | Rod side flange type |
| Number Of Auto Switches | 1 |
| Operating Piston Speed (mm/s) | 50 - 500 |
| Operating Pressure Range (MPa) | 0.05 - 1.0 |
| Stroke (mm) | 200 |
| Type of Mount/Support | Rod side flange type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Head cover and tube integrated structure are shortened and reduced.- With auto switch
Ulasan Produk
Tidak ada ulasan




















































































































































