SMC Air Cylinder End Lock Type CG1BA50 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900
Spesifikasi
Suitable fluidAir
Tube Inner Diameter (Φmm)50
Type of ActingDouble acting single rod
Built-in Magnet AvailabilityNone
LubricationNot required (no refueling)
Operating Pressure Range (MPa)0.05 - 1.0
CushioningAir cushion
Mounting BracketBasic type
Operating Piston Speed (mm/s)50 - 1000
Port Thread Type(-) Rc
Rod end Screw(-) Male screw
Stroke (mm)75
Type of Mount/SupportBasic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Head cover and tube integrated structure are shortened and reduced.

Ulasan Produk

Tidak ada ulasan