Kondisi Barang:
Authorized Partner
Spesifikasi
| Suitable fluid | Air |
|---|---|
| Tube Inner Diameter (Φmm) | 40 |
| Type of Acting | Double acting single rod |
| Built-in Magnet Availability | None |
| Lubrication | Not required (no refueling) |
| Operating Pressure Range (MPa) | 0.05 - 1.0 |
| Cushioning | Air cushion |
| Mounting Bracket | Basic type |
| Operating Piston Speed (mm/s) | 50 - 1000 |
| Port Thread Type | (-) Rc |
| Rod end Screw | (-) Male screw |
| Stroke (mm) | 100 |
| Type of Mount/Support | Basic type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Head cover and tube integrated structure are shortened and reduced.Ulasan Produk
Tidak ada ulasan




















































































































































