SMC Air Cylinder End Lock Type CG1BA2 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp989.900 - Rp1.099.900
Spesifikasi
Suitable fluidAir
Type of ActingDouble acting single rod
Built-in Magnet AvailabilityNone
LubricationNot required (no refueling)
Operating Pressure Range (MPa)0.05 - 1.0
CushioningAir cushion
Mounting BracketBasic type
Operating Piston Speed (mm/s)50 - 1000
Port Thread Type(-) M5×0.8
Rod end Screw(-) Male screw
Type of Mount/SupportBasic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Head cover and tube integrated structure are shortened and reduced.

Ulasan Produk

Tidak ada ulasan