CCTREE Filament 3D Printer TPU 1.75
#Grup produk P108515639
Spesifikasi
| Diameter (mm) | 1.75 (Tolerance ±0.03mm) |
|---|---|
| Recommended Print Temperature (°C) | Hotend: 230-240 Bed/Build Plate: 0-50 |
| Hardness | Shore A 90-98 |
| Net Weight Filament (kg) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CCTREE TPU is a flexible TPU filament with Shore A Hardness around 90-98, which is great for printing flexible & elastic parts that need to be durable, like shoe soles, watch strap, etc.
Ulasan Produk
Tidak ada ulasan




















































































































































