CCTREE Filament 3D Printer PP 1.75
#Grup produk P108515392
Spesifikasi
| Net Weight Filament (kg) | 1 |
|---|---|
| Diameter (mm) | 1.75 (Tolerance ±0.03mm) |
| Recommended Print Temperature (°C) | Hotend: 180-240 Bed/Build Plate: 50-80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CCTREE PP filament is a semi-flexible material that is resistant to water and other various chemicals, and also is fatigue resistant - meaning that PP is a perfect option for printing "living hinges" structure. PP (Polypropylene) is a plastic that usually used on household products like food container (example: Tupperware).
Ulasan Produk
Tidak ada ulasan




















































































































































