CCTREE Filament 3D Printer POM 1.75
#Grup produk P108515374
Spesifikasi
| Net Weight Filament (kg) | 1 |
|---|---|
| Diameter (mm) | 1.75 (Tolerance ±0.03mm) |
| Recommended Print Temperature (°C) | Hotend: 200-240 Bed/Build Plate: 80-100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
POM is an engineering plastic with low coefficient of friction, features high strength, along with temperature, chemical, and abrasion resistance. This makes it excellent for applications that involve physical contact and sliding, like gears, rollers, bushing, etc.
Ulasan Produk
Tidak ada ulasan




















































































































































