CCTREE Filament 3D Printer PLA Bronze 1.75
#Grup produk P108514551
Spesifikasi
| Net Weight Filament (kg) | 1 |
|---|---|
| Diameter (mm) | 1.75 (Tolerance ±0.05mm) |
| Recommended Print Temperature (°C) | Hotend: 190-220, Bed/Build Plate: 40-60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CCTREE Bronze from Metal Filled series is a PLA filament infused with real bronze powder to form a much stronger, more durable and potentially shinier copolymer that looks and feels just like bronze.
Ulasan Produk
Tidak ada ulasan




















































































































































