CCTREE Filament 3D Printer PETG 1.75
#Grup produk P108514454
Spesifikasi
| Net Weight Filament (kg) | 1 |
|---|---|
| Diameter (mm) | 1.75 (Tolerance ±0.05mm) |
| Recommended Print Temperature (°C) | Hotend: 240-250, Bed/Build Plate: 80-100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CCTREE PETG is an economical PETG filament with that is perfect for many projects especially those that need to be water tight/resist, have a decent temperature resistance, and also easy to print.
Ulasan Produk
Tidak ada ulasan




















































































































































