CCTREE Filament 3D Printer PC 1.75
#Grup produk P108514375
Spesifikasi
| Net Weight Filament (kg) | 1 |
|---|---|
| Diameter (mm) | 1.75 (Tolerance ±0.03mm) |
| Recommended Print Temperature (°C) | Hotend: 230-260, Bed/Build Plate: 80-100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CCTREE PC is a type of industrial filament with very high temperature resistance, incredible toughness, and PC (Polycarbonate) plastic itself is used for appliances like safety glass, DVD case, to riot shield.
Ulasan Produk
Tidak ada ulasan




















































































































































