CCTREE Filament 3D Printer Marble PLA 1.75
#Grup produk P108514296
Spesifikasi
| Net Weight Filament (kg) | 1 |
|---|---|
| Diameter (mm) | 1.75 (Tolerance ±0.05mm) |
| Recommended Print Temperature (°C) | Hotend: 190-220, Bed/Build Plate: 50-70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CCTREE Marble is an exotic PLA filament with little specks on the material designed to give a marble texture effect on your print. Marble filament is great to give a natural marble aesthetic when printing decoration, toys, etc.
Ulasan Produk
Tidak ada ulasan




















































































































































