CCTREE Filament ASA 1.75
#Grup produk P108513394
Spesifikasi
| Net Weight Filament (kg) | 1 |
|---|---|
| Diameter (mm) | 1.75 (Tolerance ±0.05mm) |
| Recommended Print Temperature (°C) | Hotend: 240-260, Bed/Build Plate: 110 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CCTREE ASA has excellent mechanical physical property as engineering plastics with outstanding weather resistance, high temperature resistance and anti-UV performance. ASA also works as an anti-static material that repels dust from the print surface.
Ulasan Produk
Tidak ada ulasan




















































































































































