CCTREE Filament ABS Conductive. 1.75
#Grup produk P108513297
Spesifikasi
| Net Weight Filament (kg) | 1 |
|---|---|
| Diameter (mm) | 1.75 (Tolerance ±0.05mm) |
| Recommended Print Temperature (°C) | Hotend: 220-260, Bed/Build Plate: 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CCTREE ABS Conductive is a special ABS filament with Graphene infusion that allows the flow of electrical charge. Conductive filament is great to use for 3D printed project that require low-voltage electricity like powering LED light, sensors, etc.
Ulasan Produk
Tidak ada ulasan




















































































































































