Sebelum PPN:
Rp269.999.900 - Rp469.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Correspondence Storage (GB) | 8 SD Card, Micro-USB Interface |
|---|---|
| Package Size (cm) | 50.6x46x16 |
| Probe Material | Titanium-Plated Stainless Steel |
| Image Sensor | CMOS |
| Brightness Control | Manual Off-High 5-stage adjustable |
| Depth Of Field (mm) | 8 to 80, 15 to more |
| Detection Line Length (m) | 1.5, 3, 6 |
| Detection Line Material | Tungsten |
| Display Frame Rate (fps) | 15 to 30 |
| FNO | 2.8, 4.9 |
| Image Format (pixel) | JPG, 1024x768 |
| Lighting Brightness (Lux) | LED 18000, 30000, 50000 |
| Pixel Camera | 160,000, 410,000, 1 million |
| Standby Time (hour) | 4 |
| Storage (G) | 32 (Micro SD Card) |
| Video Format (pixel) | AVI, 720×576 |
| Video Output | NTSC/PAL |
| Viewing Angle (°) | >90 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Mitech MVD series industrial videoscopes, based on the imaging principle of CMOS image sensors, can take images of areas that cannot be directly observed by human eyes, and display them in high-definition, so as to realize non-destructive testing. Mitech MVD series endoscope is a high-precision video electronic industrial endoscope. It adopts color liquid crystal display and highly integrated CMOS image sensor to ensure the clear and vivid video endoscope image; low power consumption and fast signal transmission speed , easy to carry and easy to operate. It can comprehensively and meticulously inspect the corrosion, cracks, welds, foreign objects, wear and internal processing of various industrial pipelines or complex and narrow equipment internal spaces without disassembling or destroying the assembly and stopping the operation of the equipment. detection. It is widely used in many fields such as aerospace, petrochemical, mechanical casting, national defense and military, electric power production, automobile transportation, etc. It is an important detection and monitoring instrument in the inspection and maintenance of industrial equipment.
This product has many different models, and the technical parameters corresponding to different models are also different. Users can choose the models of regular series products according to their own needs, and can also customize small-size series products.
Functional use
1. Turbine overhaul: cleaning of turbine, inspection of blockage of blades and nozzles / nozzles, retrieval of fallen parts, internal and external corrosion of pipelines;
2. Aerospace: routine maintenance and inspection of aircraft components, large diesel engines, various engines and pipelines ;
3. Petrochemical industry: Industrial endoscopes can be used for storage tanks, heat exchangers, spherical tank cars in petroleum refineries, pipeline facilities in the chemical industry, internal defects such as containers, steel cylinders, and pipelines in special inspection institutes and pressure vessel production units. probing inspection ;
4. National defense and military: used to check the wear, looseness, oil leakage and internal conditions of the gun barrel of mechanical gear parts;
5. Automobile traffic: cleaning and maintenance of automobile engines ;
6. Mechanical casting industry: used for auto parts casting, hydraulic casting, pump body and valve body casting, mechanical parts casting, pipeline fittings casting units, for checking sand inclusion, burr and staggered holes in casting and other quality control ;
7. Equipment defect detection and status monitoring of power production and construction units.
working principle
Mitech electronic video endoscope adopts the principle of indirect visual detection, and uses the CMOS image sensor on the top of the probe to collect the picture information of the inner surface of the narrow space in real time, and transmits the digital signal to the instrument host through the video signal cable inserted into the tube to realize the display of the image And storage, the probe equipped with the image sensor is connected with the insertion tube through the guide joint, and the guide joint can freely rotate 360° under the control of the micro motor through the built-in guide wire to facilitate the real-time shooting and transmission of picture data by the picture sensor.
working conditions
Probe working temperature: -10℃~50℃
System working temperature: -10℃~50℃
Storage temperature: -10℃~50℃
Water resistance: IP65 (IP67 can be customized )
Oil-proof: It can also operate normally in the environment of machine oil, light oil or 5% salt solution ( IP67 )
This product has many different models, and the technical parameters corresponding to different models are also different. Users can choose the models of regular series products according to their own needs, and can also customize small-size series products.
Functional use
1. Turbine overhaul: cleaning of turbine, inspection of blockage of blades and nozzles / nozzles, retrieval of fallen parts, internal and external corrosion of pipelines;
2. Aerospace: routine maintenance and inspection of aircraft components, large diesel engines, various engines and pipelines ;
3. Petrochemical industry: Industrial endoscopes can be used for storage tanks, heat exchangers, spherical tank cars in petroleum refineries, pipeline facilities in the chemical industry, internal defects such as containers, steel cylinders, and pipelines in special inspection institutes and pressure vessel production units. probing inspection ;
4. National defense and military: used to check the wear, looseness, oil leakage and internal conditions of the gun barrel of mechanical gear parts;
5. Automobile traffic: cleaning and maintenance of automobile engines ;
6. Mechanical casting industry: used for auto parts casting, hydraulic casting, pump body and valve body casting, mechanical parts casting, pipeline fittings casting units, for checking sand inclusion, burr and staggered holes in casting and other quality control ;
7. Equipment defect detection and status monitoring of power production and construction units.
working principle
Mitech electronic video endoscope adopts the principle of indirect visual detection, and uses the CMOS image sensor on the top of the probe to collect the picture information of the inner surface of the narrow space in real time, and transmits the digital signal to the instrument host through the video signal cable inserted into the tube to realize the display of the image And storage, the probe equipped with the image sensor is connected with the insertion tube through the guide joint, and the guide joint can freely rotate 360° under the control of the micro motor through the built-in guide wire to facilitate the real-time shooting and transmission of picture data by the picture sensor.
working conditions
Probe working temperature: -10℃~50℃
System working temperature: -10℃~50℃
Storage temperature: -10℃~50℃
Water resistance: IP65 (IP67 can be customized )
Oil-proof: It can also operate normally in the environment of machine oil, light oil or 5% salt solution ( IP67 )
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
