Mitech Advanced Rockwell Hardness Tester

Sebelum PPN:
Rp189.999.900
Spesifikasi
Voltage (V/Hz)AC220/50
Dimensions (mm)510x212x700
Measurement RangeHRA:20-96, HRB:20-100, HRC:20-70, HRD:40-77, etc.
Indication Accuracy (H)0.1
Host Weight (kg)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product description

Mitech MHXR-45-150DX touch screen digital display double Rockwell hardness tester is based on the mechanical principle of diamond or carbide indenter pressing into the surface of the sample to produce indentation. The hardness of the material can be measured by measuring the depth of the indentation. It can detect the finished or semi-finished products of the processed test piece piece by piece. It is suitable for high-precision hardness testing of batches of parts of various metal and non-metal materials. According to statistics, the Rockwell hardness test is the most widely used hardness verification method in the metal processing industry, and the utilization rate has accounted for more than 70%. It is novel in appearance, stable in performance, and integrates electromechanical integration. The touch screen is easy and quick to operate. It can perform hardness tests on all Rockwell scales and surface Rockwell scales. It is widely used in quality control of metal processing and manufacturing industries, failure analysis of various metal materials, tests in universities and scientific research institutions, etc. It is a precision testing instrument for determining the Rockwell hardness of metal materials.
Feature
Instrument Features
- It is widely used in the high-precision hardness determination of batches of parts of various metal and non-metal materials;
- Mechatronics high-tech products, high testing efficiency;
- Various specifications of indenters are optional, which can be used for hardness testing of all Rockwell and superficial Rockwell scales;
- Equipped with a high-speed thermal printer, which can quickly print out test data;
- Support numerical conversion between Brinell, Vickers and other hardness standards;
- Touch screen display interface is adopted, the display operation is integrated, simple and intuitive, and the technical requirements for operators are not high;
- Equipped with RS-232C interface, which can communicate with the computer serially for users to expand functions;
- Equipped with a hard alloy indenter or diamond indenter with excellent performance, high hardness, strong wear resistance, good toughness, high temperature resistance, corrosion resistance, accurate, stable and reliable measurement;
- Using a fully automatic closed-loop pressure sensor control system to display the instantaneous force value, which can dynamically reflect the load change during the loading process;
- With error value correction function, the error of hardness value can be corrected by key input, so that the hardness value more accurately meets the test requirements;
- It has the function of automatic alarm when the threshold exceeds the limit, which is suitable for piece-by-piece detection of batch finished or semi-finished workpieces;
- The original real-time display function of ambient temperature can prevent the instrument from working for a long time when the temperature is too high or too low, otherwise it will increase the test error and reduce the service life of the instrument;
- Comply with relevant domestic and foreign standards such as GB/T230.1, GB/T230.2, JJG112, ASTM E18, etc.

Ulasan Produk

Tidak ada ulasan