Spesifikasi
| Continuous Rating Input (W) | 850 |
|---|---|
| Wheel Diameter (inch) | 5 |
| Vibration Level (m/s²) | Surface Grinding: 9.0 |
| Dimensions (LxWxH) (mm) | 276x140x111 |
| No Load Speed (rpm) | 11000 |
| Power Supply Cord (m) | 2.0 |
| Sound Level (dBA) | 100 |
| Sound Pressure Level (dBA) | 89 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- High performance and durability at less expense- Powerful 850W motor delivers 11000 RPM for the most demanding applications
- Machined bevel gears provide longer service life
- Spiral bevel gears for smoother rotations and a more efficient transfer of energy
- Slimmer barrel grip with easy gripping and handling
- Compact and lightweight for high production work with less fatigue
- Side grip is positioned at an increased angle for added comfort and control
- Side grip can be installed on either side of the tool for operator convenience
- Two action safety switch for preventing sudden accidental lock-on
- Lock-on feature for continuous operation
- Wheel cover protects operator from accidental scattering of broken wheel or workpiece with minimal wheel cover movement
- Shaft lock for easy wheel changes
- Double insulated
Ulasan Produk
Tidak ada ulasan



















































































































































/r5P108422977-1.jpg)
