HOLEX Diagonal Cutting Pliers (Tang Potong)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp56.900
Spesifikasi
Type of ProductCutting pliers
Manufacturing ProcessDrop Forged, Oil-hardened
SurfaceBright Finish
HandleMulti-component Covering
MaterialChrome Vanadium Steel
Cutting Capacity Hard Wire up to (Ømm)2
Cutting Capacity Soft Wire up to (Ømm)2.8
Overall Length (mm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version:
Slim shape with induction hardened cutting edges (approx. 62 HRC). Jaws bright finished, handles with multi-component covering.
Standard:
DIN ISO 5749
Material:
Chrome vanadium steel, drop-forged and oil-hardened.

Ulasan Produk