CARDIA Micro Ballnose Carbide End Mill, 2 Flute, 55 HRC (Mata Pahat Frais Ballnose)

Sebelum PPN:
Rp389.900
Spesifikasi
Shank Diameter d2 (mm)4
Overall Length L2 (mm)50
RemarksShort

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use material ZK30UF Micro Grain Carbide 0.6 μm and a mixture of 10% Cobalt.
Coating : TiSiN (Titanium Silicium) Nitride is a coating with excellent hardness, bronze, high thermal and oxidation resistance.
Application : Suitable for milling general steel, hardened steels from 50 to 65 HRC.
Feature
- Helix Angle : 35 degree
- Flute (z) : 2
- Coating : TiSiN
- Application : For material < 55 HRC

Ulasan Produk

Tidak ada ulasan