Spesifikasi
| Maximum Speed (rpm) | 10000 |
|---|---|
| Trim Length (inch) | 1/2 |
| Arbor Hole Size (inch) | 1/2 |
| Brush Diameter (inch) | 2 |
| Face Width (inch) | 3/8 |
| Grain Type | Ceramic |
| ANSI Standard | B165.1 |
| Fill Diameter (inch) | 0.035 |
| Fill Material | Abrasive Nylon |
| Fill Shape | Crimped Round fill shape |
| Grit | 80 |
| Industry | Aerospace |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Ideal for addressing recesses and internal features- Ideal for delivering a targeted brushing action
- Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines
- Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications
Ulasan Produk
Tidak ada ulasan




















































































































































