AS ONE Vial Stirrer Digital

Sebelum PPN:
Rp38.999.900 - Rp39.999.900
Spesifikasi
Size (mm)250x180x125
Rotation ControlFeedback type PWM control, synchronous driving of all agitation points
Cord Length (m)2.5 (With 3P ground)
Agitation Point (mm)46 (Pitch 10)
MagnetNeodymium magnet
MotorDC brushless motor (Low heat generation and high durability type)
Package Size (mm)250x380x210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan