AS ONE Vial Hot Stirrer

Sebelum PPN:
Rp28.999.900
Spesifikasi
Power Supply AC (50/60Hz)100 (3P plug)
Size (mm)222x147x113
Rotation Speed (rpm)200 - 1000
Temperature Settings Range (°C)Room temperature +5 to 120
Position Interval Vertical/Horizontal (mm)46/37
Body MaterialStainless steel (SUS304), SPCC (steel plate baking coating)
MagnetSamarium-cobalt magnet (20 pieces)
Package Size (mm)280x210x145
Power Consumption (W)350
Safety deviceGlass tube fuse, Temperature fuse
SettingsTemperature, timer/touch key settings (digital display), Rotation speed/volume settings (without display)
Stirred Capacity (ml)Maximum 50x10
Top Board Dimensions (mm)220x100
Top Board MaterialAluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
This device can stir small capacity sample such as vial or test tube while heating it.
It enables stable stirring with compact stirring bar, which has been difficult with conventional magnetic stirrer.

Ulasan Produk

Tidak ada ulasan