AS ONE Ultra-Thin Type Chemical Closet

Sebelum PPN:
Rp40.999.900
Spesifikasi
Size (mm)245x473x1800
Shelf Size (mm)174x425
Drawer Withstand Load (kg)Upper 25, Lower 100
Standard Amount Of Storage (mlxpcs)500x60
Number of StagesUp/2 + Down/4
AccessoriesKeyx2 pieces
MaterialBody/particle board, Rail/steel
Package Size (mm)280x490x1800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Ultra slim chemical storage with full width less than 250*mm* does not take space, therefore enable to use extra spaces in laboratory efficiently.
Safety specifications with earthquake resistant latch and cylinder lock.
Special dowels that prevent shelf boards from dropping down or coming out is adopted for shelf boards of opening door type.
Earthquake-resistant fixing brackets are supplied.

Ulasan Produk

Tidak ada ulasan