AS ONE Tube Rotator Steel with Pre-Shipment Inspection Certificate

Sebelum PPN:
Rp22.999.900
Spesifikasi
Angle Variable Range0 to 90°(Horizontal to Vertical)
Main Unit Size Horizontal/Vertical (mm)287.5x179x202.5/202x179x386
Main Unit MaterialSteel
Power Cord Length (m)2.5 (3P plug)
Rotation Controlfeedback control
Rotation Speed (rpm)1 to 18
Motorinduction motor
Power Supply AC (50/60Hz) (V/A)100/0.5
Timer (minute)Up to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan