TESTO Temperature Data Logger Thermo-Hygro Probe

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.999.900
Spesifikasi
Measurement RangeTemperature/-20 to +70°C, Humidity/0 - 100%RH
Size (mm)12x160
Package Size (mm)70x355x50
Temperature and Humidity Accuracy (°C/%RH)± 0.3/± 2 (2 - 98)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
175 T3 is suitable for surface temperature measurement and circulating temperature check.
175 H1 is protruding sensor, so response speed is fast.
176 T4 is capable of temperature record of high-temperature and low-temperature by external probe.
176 T3, H2 is metal type with excellent impact resistance.
176 H1, H2 is external probe, monitoring in thermostat chambers is possible.
175 H1, 176 P1 are supplied with dew point temperature, function of absolute humidity calculation, 176 H1, H2 are supplied with function of wet bulb temperature calculation.

Ulasan Produk

Tidak ada ulasan