KOO MEDICAL Surgical Mask
#Grup produk P108262658
Spesifikasi
| Size (mm) | 175x95 |
|---|---|
| Material | PP (Polypropylene) nonwoven fabric (3 Layers) , Nose Clip/Plastic Plastic |
| Bacterial Filtration Efficiency (at 3μm) | 0.99 |
| Microparticle Filtration Efficiency at 0.1µm (%) | 0.99 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
ASTM-F2100 compliant, Level 2 high quality surgical mask.It reduces pollen and virus droplets by 99%.
It has a 3-layer structure and comes with a PE nose wire that fits the face.
Uses flat strings to reduce the burden on the ears.
It is a mouth-side absorbent nonwoven fabric that absorbs breath and reduces stuffiness.
Ulasan Produk
Tidak ada ulasan




















































































































































