Spesifikasi
| Inner Diameter X Outer Diameter (mm) | 63x80 |
|---|---|
| Standard Length (Maxmum Length) | 20 |
| Operating Temperature (°C) | -5 to 60 |
| Material | Soft PVC |
| Package Size (mm) | 900x900x65 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Ulasan Produk
Tidak ada ulasan




















































































































































