Super Lube Silicone Grease for Vacuum And Insulation
#Grup produk P108243398
Spesifikasi
| Capacity (g) | 85 |
|---|---|
| Used Temperature (°C) | -40 to +260 |
| Principal Ingredient | Silicone oil |
| Package Size (mm) | 165x55x35 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
Available for most plastic rubbers.Almost no separation, curing nor drying, but highly durable.
Ulasan Produk
Tidak ada ulasan