AS ONE Silencing Panel Unit Small

Sebelum PPN:
Rp30.999.900
Spesifikasi
Size (mm)300x500x700
Number Of Constituted Panel (mmxpcs)300x500x2,500x700x2
MaterialSound absorbing board/specific sound absorbing and honeycomb material, Melamine board, frame/aluminum
Package Size (mm)510x130x710

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Special sound absorbing material (patented) absorbs noise, which improves work environment.
Setting is easy and simple; just surround target objects.
Top surface is open; therefore, heat does not stay inside.
Use lid (separately sold) for even higher sound absorbing effect.

Ulasan Produk

Tidak ada ulasan