Sato Keiryoki Mfg Sensor Air Type For Digital Temperature Indicator

Sebelum PPN:
Rp3.499.900
Spesifikasi
Measurement Range (°C)-10 to +60
Size (mm)18x10x51
Cord Length (m)1.5
MaterialTeflon (R) (cord), stainless steel (SUS304) (temperature sensing element)
Package Size (mm)290x20x85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Realizes multiple inputs of thermocouple, resistance temperature detector and voltage.
Mountable with single touch due to implantable panel.

Ulasan Produk

Tidak ada ulasan