AS ONE Hot Plate Stirrer Digital

Sebelum PPN:
Rp34.999.900 - Rp54.999.900
Spesifikasi
Internal SensorK class thermocouple
Power Supply (50/60Hz) (VAC)100
Temperature Settings Range (°C)0 to 350
Plate MaterialAluminium die cast (ceramic coating finish)
Program Function1 pattern 8 steps/temperature, rotation speed, and time settings for each step
Rotation Speed Range (rpm)100 - 1500 (Setting Resolution 10)
Temperature Control SystemMicrocomputer type PID control
Timer FunctionSetting range/1 minute - 99 hours 59 minutes (1 minute unit)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The smooth and quick jog dial which can be set up of number of rotations, temperature, time, and the contents of a program.
- Possible to check number of rotation, temperature, time at a glance and preventing setting error.
- External temperature sensor can control sample temperature directly.
- Possible to set Max.99hours 59minutes (1minute interval) on timer function, and buzzer at the finish.
- Providing micro computer PID control, and possible for high accurate temperature control.
- Equipping temperature situation display (temperature up・down)
- The program of 1 pattern 8 steps is possible for a program function (DS-2 type)

Ulasan Produk

Tidak ada ulasan