AS ONE Magnetic Stirrer Power untuk Oil Bath

Sebelum PPN:
Rp24.999.900
Spesifikasi
Stirring capacity (L)20
Speed (rpm)60 to 1350
Cord Length (m)2.5 (3P plug)
Magnet/Strength (T)Samakoba/0.37
Load Capacity (kg)22
Body Size (mm)200x200 (211)x152
MaterialBody/SPCC (acrylic paint), Top plate/Stainless steel (SUS 304)
Maximum Power Consumption (W)40
MotorInduction motor
Motor Power (W)15
Package Size (mm)300x290x220
Top Size (mm)200x200
Variable Speed SystemFeedback control by taco generator

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Insulation board is placed on stainless steel top plate, which enables stirring while oil bath is placed on it.
- With strong magnet and induction motor, possible to stir high viscosity and large capacity liquid.
- Feedback control by tacho generator, provides stable rotation from low speed to high speed.
- It provides stable rotation even in low rotation speed range.
- Adjustment dial is analog type that can set speed in proportion to dial scale.
- Dedicated fixing bracket can be attached on the back side, and by combining with support rod, it can be used as stand.

Ulasan Produk

Tidak ada ulasan