THERMOPORT Platinum Thermometer with Sensor & Traceability Document

Sebelum PPN:
Rp19.999.900
Spesifikasi
Measurement Range (°C)Body + sensor (PTP-150) + traceability document
Waterproof PerformanceBody/JIS CO920-2003 protection grade 6, Sensor/JIS CO920-2003 protection grade 7
Power SupplyAAA dry cellx2 (included for test)
Body Display Precision± (0.1% + 0.05)°C
Sensor Temperature Measurement Accuracy (°C)± (0.15 + 0.002x|t|)
FunctionAuto power OFF, MAX/MIN memory, Resolution switch, Display value fixed, Deviation value display, With data recording and call function
AccessoriesNeck strap, body vinyl case
Resolution (°C)-99.99 - 199.99/0.01, 200.0 - 850.0/0.1
SensorPt100 (class A) 4 wire system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This high resolution platinum thermometer is highly accurate and very durable.
Shock-absorbing rubber protects thermometer from damage in case of fall.

Ulasan Produk

Tidak ada ulasan