Oxyman Oxygen Shortage Alarm Unit Internal Sensor Type Cable Connected Revolving Light

Sebelum PPN:
Rp50.999.900
Spesifikasi
Measurement Range0 - 100%O2
Alarm Start Settings18±1% O2 or less
Display Precision (at 0 - 30%)±0.5% O2
Revolving Light Flash Speed (times/minute)140
Revolving Light Cable (m)10
Power SupplyAA dry cellx3 pieces (included for test) or AC adapter (optional)
90% Response Speed (s)15
Detection PrincipleGalvanic battery type
DisplaySensor remaining amount, battery life, error, temperature in oxygen monitor
Package Size (mm)280x370x230
Power Cord Length (m)5 (2P plug)
Power Supply (50/60Hz) (VAC/A)100/1
SensorInternal type
Size (mm)80x31x150; 130x284x88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Revolving light is activated and stop by alarm and stop signal of its oxygen monitor.

Ulasan Produk

Tidak ada ulasan