SAFETY JOGGER Sepatu Safety Sneakers Low Cut Fitz Warna Navy (Sepatu Proyek)
Spesifikasi
| Color | Navy |
|---|---|
| Footbed | SJ foam footbed |
| Outsole | PU |
| Upper | Knitted Textile |
| Lining | Mesh |
| Mid Sole | Steel |
| Standards | EN ISO 20345:2011 - ASTM F2413:2018 S1P SRC |
| Toe Cap | Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Breathable, lightweight and low-cut S1P safety shoe
Fitz is one of the most breathable safety shoes that you can put on your feet, specifically designed to ensure long-lasting comfort in hot working conditions. The breathable knitted upper wicks away moisture, creating a cooling effect that your feet will feel thankful for, while the lightweight design and removable SJ foam footbed also add to the comfort. Moreover, Fitz meets all S1P safety requirements. With features such as a steel toe cap and midsole and a slip, oil and fuel resistant outsole that allow you to work in complete safety.
Fitz is one of the most breathable safety shoes that you can put on your feet, specifically designed to ensure long-lasting comfort in hot working conditions. The breathable knitted upper wicks away moisture, creating a cooling effect that your feet will feel thankful for, while the lightweight design and removable SJ foam footbed also add to the comfort. Moreover, Fitz meets all S1P safety requirements. With features such as a steel toe cap and midsole and a slip, oil and fuel resistant outsole that allow you to work in complete safety.
Warning
To extend the life of your shoes, we recommend to clean them regularly and to protect them with adequate products. Do not dry your shoes on a radiator, nor nearby a heat source.Feature
- CE norm- Heel energy absorption
- Safety toecap
- Removable insole
- Puncture resistant
- Antistatic shoe
- Slip resistant outsole
- Breathable upper
- Oil and fuel resistant outsole
Use
Automotive , Construction , Logistics , IndustryUlasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20Fitz%20Warna%20Navy%20(Sepatu%20Proyek)/o6P108180870-1.jpg)
