Super Lube Multipurpose Grease PTFE Combination

Sebelum PPN:
Rp569.900
Spesifikasi
Capacity (g)85
Principal IngredientSynthetic oil, SyncoLon (ultra-fine particle PTFE)
Heat Resistance Property6-hour intermittent heat resistance 260°C
Used Temperature (°C)-40 to +232
Package Size (mm)55x35x165

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
high-performance multi-purpose grease that is blended with ultrafine PTFE and synthetic base oil.
Almost no separation, curing nor drying, can be used with the O-ring and plastic.

Ulasan Produk

Tidak ada ulasan