Spesifikasi
| Size (mm) | 210x240x232 |
|---|---|
| Measurement Item | Particle count and leakage rate, protection factor, and fit factor |
| Type | MT-05U |
| Subjects To Be Measured | Evaluation of the adhesiveness between the mask and the face |
| Eligible Particle Size (µm) | 0.3 or higher, 0.5 or higher, 0.3 to 0.5 |
| Mode | 4 Type (Daily Check Mode/Fit Test Mode/Fit Check Mode/Training Mode) |
| Measurement Time (s) | 10 for outer and inner mask purge and 3 for measurement in the (Fit Check Mode) standard (Total approximately 30) |
| Power Supply | AC100 to 240 V 50/60 Hz approx. 0.5 A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsUlasan Produk
Tidak ada ulasan




















































































































































