LASER TECHNOLOGY Laser Distance Meter (Meteran Laser)

Sebelum PPN:
Rp179.999.900
Spesifikasi
Size (mm)110x130x50
Measurable distance (m)0 - 1900
Accuracy (cm)4 - 30
Minimum Display (m)0.01
Laser Class1 class (eye safe)
Body PerformanceImpact resistance NEMA3, IP56
Inclined Accuracy±0.1°
Inclined SensorUp or down ± 90° sensing
Measurement Mode Direct distance (inclined distance), Horizontal distance, Vertical distance, Obliquing angle, Target height
Package Size (mm)150x85x221
Power SupplyCR123A x 1 pieces
Target ModeStandard, Continuous, Nearest distance priority, Farthest distance priority, Filter
Telephoto Magnification7 times
True Pulse 200XBluetooth(R) correspondence model
Usage Environment Temperature (°C)-20 to +60
Vertical Interval Measurement ModeDirect distance between 2 points in the vertical line, Horizontal distance, Elevation difference, Obliquing angle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Allows accurate measuring of short to long distances by one-touch operations.
Integrates vertical distance measuring mode that can quickly measure height of target object and angle of inclined surface.
200X allows user to browse/manage/transfer measuring results in real time using smart phone or tablet PC (dedicated paid app is required) .

Ulasan Produk

Tidak ada ulasan

Halaman Terkait