Momentive Heat Resistant Silicone Oil
#Grup produk P108148701
Spesifikasi
| Application | Heat resistant |
|---|---|
| Flash Point (°C) | 310 |
| Characteristic | Open system, heat resistance 200 °C (1000 hours), 300 °C (48 hours) without gelation |
| Category | Dimethylsilicone oil |
| Applications | high temperature oil bath, vibration isolation, hydraulic pressure vessel, heat medium |
| Package Size (mm) | 85x125x185 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsUlasan Produk
Tidak ada ulasan



















































































































































