Spesifikasi
| Operating Temperature Range (°C) | 0 to 45 |
|---|---|
| External Dimensions (mm) | 168x120x26 |
| Accessory | Sensor Probe 1 piece/Sensor Connection Cord 1.0 m 1 piece |
| Ventilation Resistance | Measurable Mask Ventilation Resistance/20 to 80 Pa (Sensor Operating Range |
| Power Supply | AAA size , battery , 2 pieces |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
The sensor detects the difference in pressure variation within the mask and displays the result of its own algorithm.Not only can the manager check whether the mask is worn correctly, but by checking it daily, the wearer himself/herself can understand the correct state of wearing the mask and "habituate" or "establish" it.
Measuring time is only 30 seconds! Can be easily checked "anytime", "anywhere" and "anyone".
It can be used by both experienced and inexperienced workers without any difficulty.
All you need is a paperback size.
Compact and lightweight portable model.
Only 300 g, a compact size that can be carried in a special pouch.
You can check the mask fit at the site where it changes regularly, at the place where it is transferred, and at the space saving.
Can be used continuously for approximately 3 months/6 hours per day with a dry cell battery (AAA).
Ulasan Produk
Tidak ada ulasan




















































































































































