Spesifikasi
| Material | Anti-static ABS Plastic |
|---|---|
| Size (inch) | 4 |
| Size (mm) | 135x127x20 |
| Storage Mask Thickness (mm) | 1.5 |
| Package Size (mm) | 130x135x25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsUlasan Produk
Tidak ada ulasan




















































































































































