Spesifikasi
| Material | High density polyethylene |
|---|---|
| Size (mm) | 157x99x81 |
| Carrier for (inch) | 3 |
| Mask Size (mm) | 76 |
| Number Of Stored Filters | 20 sheets |
| Pocket Pitch (mm) | 6.4 |
| Pocket Flat (mm) | 2.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Container for carrier - reticle storage.Cushion inside the box reduces wobble of the mask - reticle.
Ulasan Produk
Tidak ada ulasan




















































































































































