IMADA Manual Measurement Stand
#Grup produk P108133842
Spesifikasi
Minimum Resolution (N) | Tension, compression |
---|---|
Feeding Method | Lever type |
Feeding Amount (at Lever Axis 170° Rotation) (mm) | 60 |
Up Stroke (mm) | 60 |
Mounting Available Force Gauge | DS2, FB (2-1429-01 - 04), PS (2-1428-01 - 04), ZTS (2-957-21 - 24), ZTA (2-1431-21 - 24) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Ideal for displaying peak value in numerical terms.
Light in weight and hand-fitting shape suitable for hand-held use.
Allows you to adjust the stroke stop position with bolt.
Ulasan Produk
Tidak ada ulasan