Sato Keiryoki Mfg Low Temperature Sensor Sleeve Type for Precision Digital Standard Thermometer

Sebelum PPN:
Rp15.999.900
Spesifikasi
Size (mm)3.2x250 + 8x40
TypeLow temperature sensor, sleeve type
Package Size (mm)560x60x40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This is large scale thermometer that can cover entire measuring range of standard thermometer (-50 to 360 °C) .
Overall accuracy for entire measuring range is ±0.
16 (excluding universal sensor) .

Ulasan Produk

Tidak ada ulasan