AS ONE Low Dust Emission Activated Carbon Mask

Sebelum PPN:
Rp869.900
Spesifikasi
MaterialMask Part/4-Layer Structure (ES Fiber/Activated Carbon Filter/Melt-Blown PP/ES Fiber), Nose Clip/PP, Band Part/Polyester Spandex
Size (mm)175x90
Typeear hook
Bacterial Filtration Rate at 3.0µm Filter Layer (%)97.10%
Microparticle Filtration Rate at 0.1µm Filter Layer (%)98.50%
Activated Carbon Sheet Basic Weight (g/m²)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
As the surface material is made of ES fiber (PP/PE composite fiber), it is smooth to the touch, and there are almost no pilling or falling fibers.
Has a 4-layer structure with an activated carbon filter that has a high deodorizing effect, making it effective for work in environments where odor is a concern.
Has a 4-layer structure with high dust collection efficiency and excellent dust resistance.
The masks are individually wrapped, so they are hygienic.
Comfortable to wear!

Ulasan Produk

Tidak ada ulasan