AS ONE Set Pompa Penguji Kebocoran untuk VRT

Sebelum PPN:
Rp25.999.900
Spesifikasi
Size (mm)230x200x191
Set Pressure Range (MPa)about -0.093 (Regulator Main Unit ability -0.1 + pumps Reaching Pressure 0.0065)
Integrated Vacuum PumpsDiaphragm Dry pumps
Reaching Pressure (kPa)6.65
Exhaust Speed (L/minute)6/7 (50/60 Hz) (pumps ability Limited)
Connection Outer Diameter HoseNnipple (mm)14
AccessoriesVacuum hose 1m (outer diameter 14 for mm hose nipple) x 1 piece
Package Size (mm)270x340x320
Power SupplyAC100V 50/60 Hz 0.4 A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan