AS ONE Lemari Pengering Alat Lab Besar

Sebelum PPN:
Rp61.999.900
Spesifikasi
Inner Dimension (mm)460x635x1285
Power Cord Length (m)32P plug
Shelf Board MaterialSteel chrome plated finish
Temperature ControlPID control, SSR output
Timer FunctionON / OFF / ON / OFF / SET timer
Accessoriesshelf board x 5 pieces
Caster Diameter (mm)50
Caster Typewith stopper
Exterior And Interiorstainless steel (SUS430), door / ABS Plastic
External Dimension (mm)600x835x1730
Heater Power (W)600
Package Size (mm)960x730x1800
Power SupplyAC100V 50 / 60Hz 7A
Safety deviceOverheating prevention device, overcurrent breaker
Shelf Load (kg/sheet)MAX 15
Temperature Distribution Width (°C)'+/- 1 at 50°C
Timer Setting Range1 minute to 99 hours 59 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Mass (362*l*) type drying cabinet is useful to dry and store instruments.
- Forced convection system, excels in temperature distribution and shortening drying time.
- Possible to control temperature accurately in 1 °C.
- Because 4 kinds of timers make possible to be adopted to various of uses.

Ulasan Produk

Tidak ada ulasan