NIKKO Wash Bottle (Botol Cuci Lab)

Sebelum PPN:
Rp45.900
Spesifikasi
MaterialBody/low density polyethylene (LDPE), Nozzle, cap/linear polyethylene (LLDPE)
Operating Temperature Range (°C)-30 - 60
Mouth Inner Diameter (mm)32
Body Diameter x Bottle Height/Total Height (mm)48.0x103.0/173.0
Standard Scale (ml)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
The molding scale marked on the circumference can measure the content liquid at any position.
The mouth of the bottle is large, making it easy to inject distilled water and chemicals.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait